Shop Resideo Sale
Ecocirc N 20-18F Stainless Steel Recirculating Pump (Flanged)

Ecocirc N 20-18F Stainless Steel Recirculating Pump (Flanged)

SKU:
60B0G1031
Rating:
(0)
Q&A:
(0)
Ecocirc N 20-18F Stainless Steel Recirculating Pump (Flanged)
$368.08 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Voltage
115V

Description

–
Product Features
  • Efficient ECM motor
  • Optimized hydraulics
  • Low operational costs
  • With cord

Specs

–
Max. Working Temp (F):

203°F

Connection Size:

1"

Power Consumption:

60 Watts

Type:

Dedicated

Max Pressure (PSI):

150

Hertz:

60

Motor:

ECM

Application:

Domestic Hot Water

Adjustable Thermostat:

Yes

Connection Type:

Flanged x Flanged

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy