Apply to be a TradeMaster!
Main product image of AGS Axial Grinder pump - 1.25" discharge, 230 volts
Magnifying glass
Hover image to zoom

AGS Axial Grinder pump - 1.25" discharge, 230 volts

SKU:
AGS2012
Rating:
(0)
Q&A:
(0)
AGS Axial Grinder pump - 1.25" discharge, 230 volts
Magnifying glass
Hover image to zoom
$2,460.72 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
20'
Product Highlight: RPM
3500 RPM
Product Highlight: Amperage
15 Amps

Description

–

The AGS Series grinder pumps feature a powerful axial grinder and semi-open impeller technology to easily slice through the solids, flushables and trash found in the modern wastewater stream without roping or clogging. This technology reduces waste to a fine slurry, resulting in minimal downtime and service issues. The AGS Series axial grinder pumps available through Goulds Water Technology offer proven solutions for a range of residential applications.


Product Features: 


  • Proven design: The axial grinder and semi-open impeller technology reduce downtime caused by clogging or roping.
  • Broad range of solutions: Available in single phase .5 hp (115V or 230V), 1 hp (115V or 230V) and 2 hp (230V) options.
  • Trusted performance: Models deliver up to 120' TDH and flow rates of 53 gpm.
  • Ease of installation: Fixed balanced attachment to help simplify installation.
  • Built to last: Stainless steel (440C), cutter/plate style configuration and oil cooled motor. Cast iron impeller.
  • Continuous operation: Pump ratings are within the motor manufacturer's recommended working limits and can be operated continuously without damage when fully submerged. Single phase, built-in, auto reset overload (Class F insulation) on all models.
  • Warranty: Three (3) years. Backed by Goulds Water Technology service and support.

Specs

–
Cord Length:

20'

Phase:

1

Voltage:

230V

Horse Power:

2

RPM:

3500

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy