Apply to be a TradeMaster!
Main product image of 1 HP Convertible Jet Well Pump, J10
Magnifying glass
Hover image to zoom

1 HP Convertible Jet Well Pump, J10

SKU:
J10
Rating:
(0)
Q&A:
(0)
1 HP Convertible Jet Well Pump, J10
Magnifying glass
Hover image to zoom
$1,340.88 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–
  • NSF 61 Certified: Ensuring safety when used in drinking water systems
  • Convertible: May be used on shallow or deep well applications using appropriate Goulds Water Technology fittings
  • Compact design has an integral shallow well jet built into the casing, which eliminates the need for a separate shallow well adapter
  • Excellent air-handling ability after the initial priming further allows the pump to re-prime itself
  • Corrosion resistant: engineered plastic tubing and fittings, electro-coat paint process, engineered composite seal housing, FDA-compliant materials (impeller, diffuser/guidevane, tubings, fittings)
  • Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits; can be operated continuously without damage
  • An accessible drain plug makes winterization easy, allowing for simple drainage of pumps to prevent cracking of impellers and casings due to freezing in the off-season
  • Serviceability: back pullout design allows disassembly of pump for service without disturbing piping and two-compartment motor provides easy access to wiring and components

Specs

–
Horse Power:

1

Product Type:

Well Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy