Apply to be a TradeMaster!
Main product image of J+ Series Convertible Jet Well Pump (1/2HP, 115/230V, 1PH)
Magnifying glass
Hover image to zoom

J+ Series Convertible Jet Well Pump (1/2HP, 115/230V, 1PH)

SKU:
J5-GOULDS
Rating:
(0)
Q&A:
(1)
J+ Series Convertible Jet Well Pump (1/2HP, 115/230V, 1PH)
Magnifying glass
Hover image to zoom
$1,226.00 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: RPM
3500 RPM
Product Highlight: Discharge
1" NPT

Description

–

(J5) J+ Series Convertible Jet Well Pump (1/2HP, 115/230V, 1PH, 13 GPM)


Product Features

  • Convertible: May be used on shallow or deep well applications using appropriate Goulds Water Technology fittings.
  • Serviceable:
    • Back pullout design for service without disturbing piping.
    • Two compartment motor for access to wiring and replaceable components.
    • Nozzle clean out plug in shallow well adapter.
    • Corrosion resistant, plastic tubing and fittings are easily removed for cleaning. Premium O-ring design fittings need only be hand tight to seal.
  • Impeller: F.D.A. compliant, glass filled engineered composite. Corrosion and abrasion resistant.
  • Diffuser (Guidevane): Bolt down glass filled engineered composite diffuser has stainless wear ring for extended performance in abrasive conditions.
  • Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits. Can be operated continuously without damage.
  • Corrosion Resistant: Electro-coat paint is baked on.
  • Protected Mechanical Seal: Diaphragm retains water in the casing to ensure the mechanical seal can never run dry.
  • Excellent Air Handling Ability: After initial priming the pump has the ability to re-prime itself.
  • NSF Listed: The first NSF listed jet pumps in the industry. All jet pumps and shallow well components only, deep well components are not listed.

System Components

  • Basic Pump Unit: Includes pump and motor, pressure gauge and bushing, pressure switch with tubing and fittings.
  • NOTE: THE TUBING COMES CONNECTED FOR SHALLOW WELL USE. A DEEP WELL SET UP REQUIRES A JDW FITTINGS PACKAGE OR AN AV22 KIT. Both include additional fittings and a 24" tubing to connect to a pressure control valve.


Additional Components Required

  • Shallow Well Package: Includes shallow well adapter, nozzle, venturi (diffuser), gasket, bolts and pipe plugs OR
  • Deep Well Package: Choose either a twin pipe or packer style. - Twin pipe includes jet body, nozzle, venturi (diffuser) and foot valve. Packer includes packer body, nozzle, venturi (diffuser), and built-in check valve.
  • NOTE: Packer systems also require a packer adapter on the wellhead.
  • Deep well systems require a pressure control valve.
  • NOTE: YOU MUST HAVE A JDW OR AV22 KIT TO MAKE THE PRESSURE SWITCH CONNECTION.
  • Pressure tank required on all systems.

Specs

–
Product Type:

Pump

Voltage:

115/230V

Max Temp (F):

140°F

Hertz:

60

Phase:

1

Horse Power:

1/2

RPM:

3500

Discharge:

1" NPT

Suction Line:

1-1/4" NPT

Material:

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this pump be sufficient to replace a Goulds number J04853L? All other specifications are correct. We used to have a well but have city water now.

Asked by Laura 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Laura. J04853L is just the motor, which crosses to part number J04853R. We will need the model of the entire pump in order to find a comparable replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy