Shop Resideo Sale
Main product image of 3/4 HP Convertible Jet Pump, JRD7
Magnifying glass
Hover image to zoom

3/4 HP Convertible Jet Pump, JRD7

SKU:
JRD7
Rating:
(0)
Q&A:
(0)
3/4 HP Convertible Jet Pump, JRD7
Magnifying glass
Hover image to zoom
$1,221.40 each
In Stock
In Stock
Get 1 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP

Description

–
  • NSF 61 Certified: Ensuring safety when used in drinking water systems
  • Convertible: May be used on shallow or deep well applications using appropriate Goulds Water Technology Pumps fittings
  • Serviceable: Back pullout design allows disassembly of pump for service without disturbing piping
  • Corrosion resistant: engineered plastic tubing and fittings, electro-coat paint process, engineered composite seal housing, FDA-compliant materials (impeller, diffuser/guidevane, tubings, fittings)
  • Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits
  • can be operated continuously without damage
  • Excellent Air Handling Ability: After initial priming the pump has the ability to re-prime itself even when air enters the system
  • pumping resumes once the water level rises above the foot valve
  • Basic Pump Unit: Includes pump and motor, pressure switch with tubing and fittings
  • Water system tank required on all systems

Specs

–
Horse Power:

3/4

Product Type:

Well Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy