Apply to be a TradeMaster!
Main product image of D5-38/720B, D5 Series, Vario Bronze Circulator, 8-24 Volts DC (1/2" Sweat)
Magnifying glass
Hover image to zoom

D5-38/720B, D5 Series, Vario Bronze Circulator, 8-24 Volts DC (1/2" Sweat)

SKU:
LMB15107975
Rating:
(0)
Q&A:
(0)
D5-38/720B, D5 Series, Vario Bronze Circulator, 8-24 Volts DC (1/2" Sweat)
Magnifying glass
Hover image to zoom
$379.19 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

This pump can be used in a wide variety of DC applications where a highly efficient circulation pump is required. D5 pumps are used in a wide variety of applications such as medical devices, electronics cooling, chillers, laser cooling, RV hot water systems, battery cooling, and fuel cells. The Vario model has a knob to give you control of the speed of the pump allowing you to adjust the performance to your application. Pump has an integrated over-temperature safety device that shuts the pumps electronics off when reaching the temperature limit of +203°F. If the over-temperature safety device is activated the pump will restart automatically after the pump has cooled completely.



Product Features
  • The rotor/impeller rides on an ultra-hard, wear-resistant ceramic ball
  • There are no conventional shaft bearings or seals eliminating the possibility of bearing-play and a potential leak path
  • Provides an exceptionally long service life in excess of 50,000 hours
  • Maintenance is not necessary under normal conditions. Even after lengthy shut down periods a reliable start-up is virtually guaranteed
  • Parts exposed to the fluid are completely corrosion resistant even with aggressive fluids

Specs

–
Type:

Dedicated

Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Connection Type:

Sweat

Connection Size:

1/2"

Motor:

Electronically Commutated DC Spherical

Canned Spherical

Application:

Domestic Hot Water

Features:

DC Voltage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy