This pump can be used in a wide variety of DC applications where a highly efficient circulation pump is required. D5 pumps are used in a wide variety of applications such as medical devices, electronics cooling, chillers, laser cooling, RV hot water systems, battery cooling, and fuel cells. The Vario model has a knob to give you control of the speed of the pump allowing you to adjust the performance to your application. Pump has an integrated over-temperature safety device that shuts the pumps electronics off when reaching the temperature limit of +203°F. If the over-temperature safety device is activated the pump will restart automatically after the pump has cooled completely.
| Type: | Dedicated |
|---|---|
| Max. Working Temp (F): | 203°F |
| Max Pressure (PSI): | 150 |
| Connection Type: | FPT |
| Connection Size: | 1/2" |
| Motor: | Electronically Commutated DC Spherical Canned Spherical |
| Application: | Domestic Hot Water |
| Features: | DC Voltage |
Be the first to write a review.