Apply to be a TradeMaster!
Main product image of D5 SOLAR/710B, Bronze Solar Circulator, 12-24 Volts (1/2" FPT)
Magnifying glass
Hover image to zoom

D5 SOLAR/710B, Bronze Solar Circulator, 12-24 Volts (1/2" FPT)

SKU:
LMB15107993
Rating:
(3)
Q&A:
(0)
D5 SOLAR/710B, Bronze Solar Circulator, 12-24 Volts (1/2" FPT)
Magnifying glass
Hover image to zoom
$357.25 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

This D5 solar pump can be used for most circulation pump applications without connection to the power grid but with direct connection a photovoltaic panel. It is perfect for single family home thermal solar systems or any circulation pump application where conventional power is not available. The D5 Solar pump comes with an integrated over-temperature safety device which shuts off the pump electronics when reaching temperatures over 230°F. When the temperature of the pumped fluid is below 203°F the pump will function normally. After reaching a critical temperature 203°F the pump will lower its speed automatically in order to avoid a total shutdown. However, if the temperature continues to rise the pump will eventually shut down completely and automatically restart after cooling down.



Product Features
  • Start-up power requires less than 1 Watt
  • Directly connects to P.V. panel
  • Economic and powerful
  • ECM Technology
  • No conventional shaft bearings or seals eliminating bearing noise and seal leaks
  • Estimated service life exceeds 50,000 hours
  • Self-realigning bearing is lubricated and cooled by the media
  • Even after prolonged shutdown, the pump will start reliably
  • All parts exposed to the fluid are completely corrosion resistant

Specs

–
Type:

Dedicated

Solar-Powered

Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Connection Type:

FPT

Connection Size:

1/2"

Motor:

Electronically Commutated DC Spherical

Canned Spherical

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best in the market!

Of all the solar hot circulation pumps on the market, this is by far the most robust and professionally made, great specs. A winner!!!
KB
Sedona, AZ
7 months ago
Was this review helpful to you?

I would buy this product agaln

Product is used to circulate water between solar panel and water heater All is working fine.
Rusty
Venice, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second one of these pumps.

This is used in my EV truck conversion. I bought the 1st one in 2009 and it's still running perfectly cooling the power supply. I am adding an interior heater with this 2nd pump.
JohnMc
Chicago suburbs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy