Apply to be a TradeMaster!
Main product image of 3886 Submersible Sewage Pump (1/2HP, 115V, 1PH, 160 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom

3886 Submersible Sewage Pump (1/2HP, 115V, 1PH, 160 GPM, 20' Cord - Manual)

SKU:
WS0511B
Rating:
(0)
Q&A:
(0)
3886 Submersible Sewage Pump (1/2HP, 115V, 1PH, 160 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom
$1,283.16 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: RPM
1750 RPM
Product Highlight: Amperage
14.5 Amps

Description

–
3886 Submersible Sewage Pump (1/2HP, 115V, 1PH, 160 GPM, 20' Cord - Manual)

Features:
  • Impeller: Cast iron, semi-open, dynamically balanced, non-clog with pump out vanes for mechanical seal protection. Optional Silicon bronze impeller available.
  • Casing: Cast iron volute type for maximum efficiency. Designed for easy installation on A10-20 guide rail or base elbow rail systems.
  • Mechanical Seal: SILICON CARBIDE VS. SILICON
  • CARBIDE sealing faces for superior abrasive resistance, stainless steel metal parts, BUNA-N elastomers.
  • Shaft: Corrosion-resistant stainless steel. Threaded design. Locknut on all models to guard against component damage on accidental reverse rotation.
  • Fasteners: 300 series stainless steel.
  • Capable of running dry without damage to components.
  • Designed for continuous operation when fully submerged.

Specs

–
Cord Length:

20'

Voltage:

115V

Phase:

1

Horse Power:

1/2

RPM:

1750

Amperage:

14.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy