Shop Resideo Sale
Main product image of 1 HP 230V Single Phase Submersible Sewage Pump, WS1012BF
Magnifying glass
Hover image to zoom

1 HP 230V Single Phase Submersible Sewage Pump, WS1012BF

SKU:
WS1012BF
Rating:
(0)
Q&A:
(0)
1 HP 230V Single Phase Submersible Sewage Pump, WS1012BF
Magnifying glass
Hover image to zoom
$2,043.08 each
In Stock
In Stock
Get 3 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP

Description

–
  • Cast iron, semi-open, dynamically balanced, non-clogging impeller with pump-out vanes for mechanical seal protection (an optional silicon bronze impeller is available)
  • Cast iron volute type casing for maximum efficiency, which is designed for easy installation
  • Mechanical seal with silicon carbide vs. silicon carbide sealing faces for superior abrasion resistance, stainless steel parts and BUNA-N elastomers
  • Corrosion-resistant, stainless-steel shaft with a threaded design
  • Locknut to guard against component damage on accidental reverse rotation
  • 300 series stainless steel fasteners
  • Capable of running dry without damaging the components
  • Three (3) year standard warranty/ Four (4) year GPDA

Specs

–
Phase:

Single

Horse Power:

1

Product Type:

Sewage Pump

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy