Shop Resideo Sale
Main product image of 1-1/2 HP 230V Single Phase 18 Amp Residential Submersible Sewage Pump, WS1512BHF
Magnifying glass
Hover image to zoom

1-1/2 HP 230V Single Phase 18 Amp Residential Submersible Sewage Pump, WS1512BHF

SKU:
WS1512BHF
Rating:
(0)
Q&A:
(0)
1-1/2 HP 230V Single Phase 18 Amp Residential Submersible Sewage Pump, WS1512BHF
Magnifying glass
Hover image to zoom
$1,997.86 each
In Stock
In Stock
Get 3 Tue, Nov 17 - Fri, Nov 20

Lift Gate

–
This product weighs 104 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1-1/2 HP

Description

–
  • Cast iron, semi-open, dynamically balanced, non-clogging impeller with pump-out vanes for mechanical seal protection (an optional silicon bronze impeller is available)
  • Cast iron volute type casing for maximum efficiency, which is designed for easy installation
  • Mechanical seal with silicon carbide vs. silicon carbide sealing faces for superior abrasion resistance, stainless steel parts and BUNA-N elastomers
  • Corrosion-resistant, stainless-steel shaft with a threaded design
  • Locknut to guard against component damage on accidental reverse rotation
  • 300 series stainless steel fasteners
  • Capable of running dry without damaging the components
  • Three (3) year standard warranty/ Four (4) year GPDA

Specs

–
Product Type:

Sewage Pump

Voltage:

230V

Phase:

Single

Horse Power:

1-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy