Shop Resideo Sale
Main product image of 3 HP Cast Iron Submersible Sewage Ejector Pump, WS3032D4
Magnifying glass
Hover image to zoom

3 HP Cast Iron Submersible Sewage Ejector Pump, WS3032D4

SKU:
WS3032D4
Rating:
(0)
Q&A:
(0)
3 HP Cast Iron Submersible Sewage Ejector Pump, WS3032D4
Magnifying glass
Hover image to zoom
$5,333.92 each
Backorder
Backorder
Get it Fri, Dec 11 - Mon, Jan 18

Lift Gate

–
This product weighs 216 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3 HP

Description

–
  • 3 HP sewage pump engineered for demanding wastewater applications, featuring a 230V, 3-phase motor and 4-in. discharge connection.
  • Non-clogging 3-in. solids handling helps move wastewater containing larger debris, while the cast iron construction provides durability in demanding environments.
  • High-capacity pumping performance supports flows approaching 495 GPM and up to 46 ft. of head, with a 20-ft. power cord for installation flexibility.

Specs

–
Voltage:

230V

Horse Power:

3

Phase:

3

Product Type:

Sewage Pump

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy