Apply to be a TradeMaster!
Main product image of 3872 Sewage Pump with Mechanical Float Switch (1/2HP, 115V, 1PH, 75 GPM, 10' Cord - Automatic)
Magnifying glass
Hover image to zoom

3872 Sewage Pump with Mechanical Float Switch (1/2HP, 115V, 1PH, 75 GPM, 10' Cord - Automatic)

SKU:
WW0511A
Rating:
(1)
Q&A:
(0)
3872 Sewage Pump with Mechanical Float Switch (1/2HP, 115V, 1PH, 75 GPM, 10' Cord - Automatic)
Magnifying glass
Hover image to zoom
$839.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Amperage
13 Amps

Description

–
Goulds Pumps' WW05 series, model 3872 sewage pump is designed for anywhere waste or drainage must be disposed of quickly, quietly and efficiently. This pump includes a mechanical float switch.

Features:
  • Impeller: Glass-filled thermoplastic Full-Vortex design with pump out vanes for mechanical seal protection.
  • Casing and Base: Rugged glass-filled thermoplastic design provides superior strength and corrosion resistance.
  • Motor Housing: Cast iron for efficient heat transfer, strength, and durability.
  • Motor Cover: Thermoplastic cover with integral handle and float switch attachment points.
  • Bearings: Upper and lower heavy duty ball bearing construction.
  • Power Cable: Severe duty rated oil and water resistant.
  • O-ring: Provides positive sealing. Easily replaced during maintenance.
  • Stainless steel fasteners

Specs

–
Cord Length:

10'

Voltage:

115V

Phase:

1

Horse Power:

1/2

Amperage:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes! I woul;d buy this pump again

After the cheap sewage pump the builder put in our basement failed we bought a Gould pump (expensive) but worth it. We have had this pump now for over 15 years, and have had very little trouble.. The one thing about this pump is that it gets an air lock, and will not clear itself. We have to take it outside and put it in a pail to get it going again. There must be a trick to getting the airlock out of it without having to take it out of the well. If anyone has an idea as to how to clear an air lock I would appreciate a response. Thanks
Gopher
Frankford Ontario Canada
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy