Shop Limited Time Deals
Main product image of 4" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom

4" Waterless Drain Trap Seal

SKU:
GD104
Rating:
(0)
Q&A:
(0)
4" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom
GD104 has been discontinued
Discontinued April 19, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
4" Waterless Drain Trap Seal
SKU:GD4
(0)
Order by today, receive 21 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
4"

Description

Prevents
  • Drain Odors
  • Pest Infiltration
  • Sewer/Radon Gas Infiltration
  • Harmful Biologic Aerosols
Product Benefits
  • Increases Indoor Air Quality
  • Protects the Public Health
  • Green Technology
  • Helps in LEED Certification
Product Features
  • One way drain valve
  • Ease of installation
  • Does not impair flow rate
  • Does not impair plumbing maintenance
  • Provides sewage back-flow protection
  • Universal Plumbing Code Certified
Applications include: shower drains, outdoor drains, basement drains, water heater drains, HVAC condensation drains, Ice Machine condensation drains maintenance areas, floor/mop sinks, residential bathrooms, under kitchen sinks and in laundry rooms.

This device may not be used in lieu of a trap seal primer.

Simply put, the Green Drain™ is the heavy-duty solution for floor drains that so many businesses and organizations desperately need. Plumbers, distributors and retailers all are in agreement on its quality and its position as the leader in its class.

Traditional cleaning chemicals for bathrooms and plumbing systems are either extremely acidic or basic in nature. These products are usually used in high concentrations and can cause severe burns to the eyes, nose, throat and lungs. Most of these products consist of either potassium hydroxide or acids such as sulfuric acid , citric acid, hydrochloric acid or concentrated chlorine bleach. Over time all of these chemical cleaning products are destructive to plumbing fixtures and piping systems. Most importantly, the toxicity of these chemicals attacks the environment.

Specs

Size:

4"

Flow Rate (GPM):

73

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.