Apply to be a TradeMaster!
Main product image of 2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom

2" Waterless Drain Trap Seal

SKU:
GD2-SHF-W
Rating:
(2)
Q&A:
(0)
2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom
$39.95 each
In Stock
In Stock
Get 169 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

Green Drain's patented technology makes it the industry's leading floor drain seal solution, preventing viruses, bacteria, sewer gases and bugs from entering through floor and shower drains. It can eliminate need to rely on unreliable trap primers, while avoiding continuous wasted water and high utility bills. Stop Floor Drain Odors The Right Way. Prevents coronavirus and other viruses, bacteria, gases and pests from entering your home through floor and shower drains Eliminates need for continuous wasted water and high utility bills caused by dripping water from trap primers

Prevents
  • Drain Odors
  • Pest Infiltration
  • Sewer/Radon Gas Infiltration
  • Harmful Biologic Aerosols
Product Benefits
  • Increases Indoor Air Quality
  • Protects the Public Health
  • Green Technology
  • Helps in LEED Certification
Product Features
  • One way drain valve
  • Ease of installation
  • Does not impair flow rate
  • Does not impair plumbing maintenance
  • Provides sewage back-flow protection
  • Universal Plumbing Code Certified
Applications include: shower drains, outdoor drains, basement drains, water heater drains, HVAC condensation drains, Ice Machine condensation drains maintenance areas, floor/mop sinks, residential bathrooms, under kitchen sinks and in laundry rooms.

This device may not be used in lieu of a trap seal primer.

Simply put, the Green Drain™ is the heavy-duty solution for floor drains that so many businesses and organizations desperately need. Plumbers, distributors and retailers all are in agreement on its quality and its position as the leader in its class.

Traditional cleaning chemicals for bathrooms and plumbing systems are either extremely acidic or basic in nature. These products are usually used in high concentrations and can cause severe burns to the eyes, nose, throat and lungs. Most of these products consist of either potassium hydroxide or acids such as sulfuric acid , citric acid, hydrochloric acid or concentrated chlorine bleach. Over time all of these chemical cleaning products are destructive to plumbing fixtures and piping systems. Most importantly, the toxicity of these chemicals attacks the environment.

Specs

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great!!

Works great and won't rust like others
Mark
MN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Use them on floor drains. No need for trap primers & additional materials & labor. Delivered to my door quickly
Not applicable
Not applicable
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy