Shop Resideo Sale
Main product image of 3-1/2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom

3-1/2" Waterless Drain Trap Seal

SKU:
GD35
Rating:
(0)
Q&A:
(0)
3-1/2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom
$44.95 each
In Stock
In Stock
Get 3 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"

Description

–

Green Drain's patented technology makes it the industry's leading floor drain seal solution, preventing viruses, bacteria, sewer gases and bugs from entering through floor and shower drains. It can eliminate need to rely on unreliable trap primers, while avoiding continuous wasted water and high utility bills. Stop Floor Drain Odors The Right Way. Prevents coronavirus and other viruses, bacteria, gases and pests from entering your home through floor and shower drains Eliminates need for continuous wasted water and high utility bills caused by dripping water from trap primers


Prevents

  • Drain Odors
  • Pest Infiltration
  • Sewer/Radon Gas Infiltration
  • Harmful Biologic Aerosols

Product Benefits

  • Increases Indoor Air Quality
  • Protects the Public Health
  • Green Technology
  • Helps in LEED Certification

Product Features

  • One way drain valve
  • Ease of installation
  • Does not impair flow rate
  • Does not impair plumbing maintenance
  • Provides sewage back-flow protection
  • Universal Plumbing Code Certified

Applications include: shower drains, outdoor drains, basement drains, water heater drains, HVAC condensation drains, Ice Machine condensation drains maintenance areas, floor/mop sinks, residential bathrooms, under kitchen sinks and in laundry rooms.


This device may not be used in lieu of a trap seal primer.


Simply put, the Green Drain is the heavy-duty solution for floor drains that so many businesses and organizations desperately need. Plumbers, distributors and retailers all are in agreement on its quality and its position as the leader in its class.


Traditional cleaning chemicals for bathrooms and plumbing systems are either extremely acidic or basic in nature. These products are usually used in high concentrations and can cause severe burns to the eyes, nose, throat and lungs. Most of these products consist of either potassium hydroxide or acids such as sulfuric acid , citric acid, hydrochloric acid or concentrated chlorine bleach. Over time all of these chemical cleaning products are destructive to plumbing fixtures and piping systems. Most importantly, the toxicity of these chemicals attacks the environment.

Specs

–
Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy