Apply to be a TradeMaster!
Main product image of 7 Piece Screwdriver Set
Magnifying glass
Hover image to zoom

7 Piece Screwdriver Set

Brand:
Greenlee
SKU:
0153-02C
Rating:
(0)
Q&A:
(0)
7 Piece Screwdriver Set
Magnifying glass
Hover image to zoom
$59.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4", 6"
Product Highlight: Bit Type
Cabinet Tip, Keystone, Phillips

Description

–
Features
  • Heavy-Duty Construction For Longer Life
  • Handle Marked For Easy Identification Of Screwdriver Size, Type And Length
  • Precision-Machined Tips For Accurate Fastener Contact
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • High-Grade, Rust Resistant, Chrome-Plated Finish
  • Soft, Cushioned Grip For Extra Comfort And Torque
  • Our general purpose tools exceed ASME/ANSI Specifications

Specs

–
Bit Type:

Cabinet Tip

Keystone

Phillips

Size:

3"

4"

6"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy