Apply to be a TradeMaster!
Main product image of 4 Piece Round Shank Mini Screwdriver Set
Magnifying glass
Hover image to zoom

4 Piece Round Shank Mini Screwdriver Set

Brand:
Greenlee
SKU:
0153-03C
Rating:
(0)
Q&A:
(0)
4 Piece Round Shank Mini Screwdriver Set
Magnifying glass
Hover image to zoom
$26.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 1/16", 1/8"
Product Highlight: Bit Type
Phillips, Keystone, Cabinet Tip

Description

–
Features
  • Precision machined tips for exact fastener fit
  • Strong durable black phosphate tips to prevent chipping or plating
  • Handle marked for easy identification of screwdriver size and type
  • Soft, cushioned grip for extra comfort and no slipping
  • Designed to meet ASME/ANSI specifications
  • Lifetime limited warranty
  • Note: This is not an insulated tool

Specs

–
Size:

3/32"

1/16"

1/8"

Bit Type:

Phillips

Keystone

Cabinet Tip

Product Type:

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy