Apply to be a TradeMaster!
Main product image of 11-in-1 Multi-Tool Bit Screwdriver/Nutdriver
Magnifying glass
Hover image to zoom

11-in-1 Multi-Tool Bit Screwdriver/Nutdriver

Brand:
Greenlee
SKU:
0153-47C
Rating:
(0)
Q&A:
(0)
11-in-1 Multi-Tool Bit Screwdriver/Nutdriver
Magnifying glass
Hover image to zoom
$26.19 each
In Stock
In Stock
Get 26 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2, Slotted, Nut Driver, Phillips #1, Torx T15, Phillips #2, Torx T10, Square #1
Product Highlight: Size
3/8", 3/16", 1/4", 5/16"

Description

–
  • Integrated screwdriver and nut driver reduces the number of tools needed for a job
  • Bits are quickly and easily swapped out and stored within the tool
  • High-grade, rust resistant, chrome-plated finish
  • Cushioned grip for extra comfort
  • Lifetime limited warranty

Specs

–
Bit Type:

Square #2

Slotted

Nut Driver

Phillips #1

Torx T15

Phillips #2

Torx T10

Square #1

Size:

3/8"

3/16"

1/4"

5/16"

Product Type:

Screwdriver

Nut Driver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy