Apply to be a TradeMaster!
Main product image of 9/16" D'VersiBIT Combination Auger Bit
Magnifying glass
Hover image to zoom
9/16" D'VersiBIT Combination Auger Bit
Magnifying glass
Hover image to zoom
$49.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Length (Inches)
54" Length

Description

–
9/16" D'VersiBIT Combination Auger Bit

Product Features:
  • For aggressive chip removal in many types of woods
  • Screw point for easy starting and pulling through wood
  • With screw point removed, this bit can be ground to function like a standard combination bit

Product Specifications:
  • Application: For aggressive chip removal in many types of woods
  • Bit Diameter: 9/16" (14.3 mm)
  • Color Code: Orange
  • Shaft Diameter: 3/16" (4.8 mm)
  • Shaft Length: 54" (1371.6 mm)
  • Sub Brand: D'VersiBIT®
  • Type: Type B, Combination With Screw Point

Specs

–
Product Type:

Drill Bit

Size:

9/16"

Length (Inches):

54"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy