Apply to be a TradeMaster!
Main product image of Quick Change Grip, 3/4" x 1/4"
Magnifying glass
Hover image to zoom

Quick Change Grip, 3/4" x 1/4"

Brand:
Greenlee
SKU:
168Q
Rating:
(0)
Q&A:
(0)
Quick Change Grip, 3/4" x 1/4"
Magnifying glass
Hover image to zoom
$32.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Quick Change Grip, 3/4" x 1/4"

Product Features:
  • Application: For pulling wire, cable or fish tape through walls
  • Flexible shaft allows easy access to difficult and tight areas
  • Convenient 1/4" quick connect receiver accepts most standard quick change accessories
  • Multiple extensions can be easily joined to create the perfect length for any job
  • Capacity: 100 lb. Pulling Force
  • Size: 1/4" X 3/4" Diameter
  • Type: Quick Change
  • Weight: 0.060 lb.