Apply to be a TradeMaster!
Main product image of Pro Stainless Wire Stripper, Cutter & Crimper (Curve)
Magnifying glass
Hover image to zoom

Pro Stainless Wire Stripper, Cutter & Crimper (Curve)

Brand:
Greenlee
SKU:
1956-SS
Rating:
(0)
Q&A:
(0)
Pro Stainless Wire Stripper, Cutter & Crimper (Curve)
Magnifying glass
Hover image to zoom
$31.70 each
In Stock
In Stock
Get 12 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Features
  • High grade stainless steel lasts 5X longer
  • Precision ground stripping holes offer easy, consistent jacket removal
  • Strips 6-14 AWG Solid and 8-14 AWG Stranded conductors
  • Cleanly shears 6-32 and 8-32 bolts
  • Crimps 16-10 insulated and non-insulated terminals
  • Multiple functions include plier nose, strippers, cutter, looping holes, crimper, bolt re-thread/shear and spring back with low profile lock
  • High grade knives resist chipping and marring

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Wire Crimper

Capacity:

6-14 AWG

8-16 AWG

Length (Inches):

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy