Apply to be a TradeMaster!
Main product image of Nystron Pulling Rope, 7/8" X 600 ft.
Magnifying glass
Hover image to zoom

Nystron Pulling Rope, 7/8" X 600 ft.

Brand:
Greenlee
SKU:
34137
Rating:
(0)
Q&A:
(0)
Nystron Pulling Rope, 7/8" X 600 ft.
Magnifying glass
Hover image to zoom
$2,799.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter
Product Highlight: Length (Feet)
600' Length
Product Highlight: Material
Nystron

Description

–
Features
  • White with green tracer
  • Rot and mildew resistant
  • Low stretch

Specs

–
Diameter (Inches):

7/8"

Length (Feet):

600'

Product Type:

Pull Rope

Material:

Nystron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy