Apply to be a TradeMaster!
Main product image of 1/2" Cobalt Step Drill Bit (#1), 34401C
Magnifying glass
Hover image to zoom
1/2" Cobalt Step Drill Bit (#1), 34401C
Magnifying glass
Hover image to zoom
$67.95 each
In Stock
In Stock
Get 52 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Engineered with Cobalt HSS material for maximum life in stainless steel
  • Also cuts mild steel, copper, brass, aluminum, fiberglass, plastic, wood and laminates

Specs

–
Application:

Plastic

Aluminum

Mild Steel

Fiberglass

Brass

Copper

Wood

Step Increments:

1/32"

Max Hole Size:

1/2"

Product Type:

Drill Bit

Coating:

Cobalt

Min Hole Size:

1/8"

Number of Sizes:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy