Apply to be a TradeMaster!
Poly Line Rope, 2200 ft. x 500 lbs.

Poly Line Rope, 2200 ft. x 500 lbs.

Brand:
Greenlee
SKU:
37959
Rating:
(0)
Q&A:
(0)
Poly Line Rope, 2200 ft. x 500 lbs.
$96.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2200' Length

Description

–
Poly Line Rope, 2200 ft. x 500 lbs.

Product Features:
  • Ready-to-use, pre-punched hole in lid with resealable cap
  • Use with power fishing systems directly from the container
  • Resists tangling when dispensing
  • Rot and mildew resistant
  • Handy reusable plastic dispenser pail with handle keeps the line dry
  • Use to pull rope through conduit

Product Specifications:
  • Application: For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
  • Tensile Strength: 500 lb. (2.2 KN) Average Breaking Strength
  • Color: Red
  • Type: Tracer

Specs

–
Product Type:

Pull-Line

Length (Feet):

2200'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy