Apply to be a TradeMaster!
Main product image of Li'l Fisher Vacuum/Blower Power Fishing System (Blower Unit and Hose Only)
Magnifying glass
Hover image to zoom

Li'l Fisher Vacuum/Blower Power Fishing System (Blower Unit and Hose Only)

Brand:
Greenlee
SKU:
390-GREENLEE
Rating:
(0)
Q&A:
(0)
Li'l Fisher Vacuum/Blower Power Fishing System (Blower Unit and Hose Only)
Magnifying glass
Hover image to zoom
$1,291.69 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC

Description

–
The Greenlee Li'l Fisher 390 is a vacuum/blower system, intended for commercial use, to "fish" or install pulling line in conduit. The 390 also serves as a shop vacuum, and can be used for wet or dry cleanup vacuuming.

This model consists of the vacuum/blower unit and hose only.

Product Specifications:
  • Air Flow: 101.2 CFM (2.83 CMM)
  • Power Source: 1/2 HP
  • Type: Vacuum/Blower, Compact
  • Vacuum Lift: 137.1" (3482 mm) of water
  • Voltage Rating: 120 VAC
  • Weight: 19 lbs. (8.6 kg)

Specs

–
Product Type:

Blower

Voltage:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy