Apply to be a TradeMaster!
Main product image of Stainless Steel Swivel - 15,000 lbs Capacity
Magnifying glass
Hover image to zoom

Stainless Steel Swivel - 15,000 lbs Capacity

Brand:
Greenlee
SKU:
39110-GREENLEE
Rating:
(0)
Q&A:
(0)
Stainless Steel Swivel - 15,000 lbs Capacity
Magnifying glass
Hover image to zoom
$674.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Features
  • Swivel helps eliminate winding and tangling of rope and cable during pull
  • Stainless steel body construction
  • Efficient thrust and roller bearing constructions allows smooth rotations even under full load
  • Clevis pins are shoulder bold style so load on both sides of clevis is taken on the shoulder, not on the thread

Specs

–
Material:

Stainless Steel

Capacity (lbs):

15000 lbs

Product Type:

Swivel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy