Apply to be a TradeMaster!
Main product image of 3/16" x 3000 ft. Waterproof Polyester Measuring Tape
Magnifying glass
Hover image to zoom

3/16" x 3000 ft. Waterproof Polyester Measuring Tape

Brand:
Greenlee
SKU:
435-GREENLEE
Rating:
(0)
Q&A:
(0)
3/16" x 3000 ft. Waterproof Polyester Measuring Tape
Magnifying glass
Hover image to zoom
$93.91 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3000' Length
Product Highlight: Width (Inches)
3/16" Width
Product Highlight: Material
Polyester

Description

–
3/16" x 3000 ft. Waterproof Polyester Measuring Tape

Product Features:
  • Fish and measure conduit runs in one operation
  • Permanently printed measurements every foot from zero to 3000'
  • Made of strong, waterproof polyester
  • Pay-out dispenser has anti-skid pads, handle and built-in cutter

Product Specifications:
  • Application: For Conduit Measurement
  • Length: 3,000 Feet (914 Meters)
  • Material: Waterproof Polyester
  • Tensile Strength: 170 lb. (756 KN) Average Breaking Strength
  • Weight: 4.4 lb (2 kg)
  • Width: 3/16" (4.8 mm)

Specs

–
Length (Feet):

3000'

Product Type:

Tape Measure

Width (Inches):

3/16"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy