Apply to be a TradeMaster!
Main product image of 1/2" X 3000 ft. Polyester Measuring Tape
Magnifying glass
Hover image to zoom

1/2" X 3000 ft. Polyester Measuring Tape

Brand:
Greenlee
SKU:
4435
Rating:
(0)
Q&A:
(0)
1/2" X 3000 ft. Polyester Measuring Tape
Magnifying glass
Hover image to zoom
$416.96 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3000' Length
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Material
Polyester

Description

–
Note: Tape may be thinner or thicker than what is shown in image.

Greenlee's 1/2" x 3000 ft. Polyester Measuring Tape can be used for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts.

Product Features:
  • Durable and stretch-resistant tape for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts
  • Factory-lubricated to reduce burn-through in innerduct
  • Easy-to-read footage markings for quick and accurate measurements
  • Available in various tensile strengths for use in any application

Product Specifications:
  • Length: 3,000 Feet (914 Meters)
  • Material: High Strength Polyester
  • Tensile Strength: 1250 lb. (5.56 KN) Average Breaking Strength
  • Type: Durable, Stretch Resistant
  • Weight: 23.6 lb. (10.7 kg)
  • Width: 1/2" (12.7 mm)

Specs

–
Length (Feet):

3000'

Product Type:

Tape Measure

Width (Inches):

1/2"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy