Apply to be a TradeMaster!
Main product image of 5/8" x 3000 ft. Polyester Measuring Tape
Magnifying glass
Hover image to zoom

5/8" x 3000 ft. Polyester Measuring Tape

Brand:
Greenlee
SKU:
4436
Rating:
(0)
Q&A:
(0)
5/8" x 3000 ft. Polyester Measuring Tape
Magnifying glass
Hover image to zoom
$461.23 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3000' Length
Product Highlight: Width (Inches)
5/8" Width
Product Highlight: Material
Polyester

Description

–
Note: Tape may be thinner or thicker than what is shown in image.

Greenlee's 3,000 ft. Polyester Measuring Tape can be used for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts.

Product Features:
  • Durable and stretch-resistant tape for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts
  • Factory-lubricated to reduce burn-through in innerduct
  • Easy-to-read footage markings for quick and accurate measurements
  • Available in various tensile strengths for use in any application

Product Specifications:
  • Length: 3,000 Feet (914 Meters)
  • Material: High Strength Polyester
  • Tensile Strength: 1,800 lb. (8.010 KN) Average Breaking Strength
  • Type: Durable, Stretch Resistant
  • Weight: 31.2 lb. (14.2 kg)
  • Width: 5/8" (15.9 mm)

Specs

–
Length (Feet):

3000'

Product Type:

Tape Measure

Width (Inches):

5/8"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy