Apply to be a TradeMaster!
Main product image of Polyester Braid Pulling Rope, 1/2" x 300'
Magnifying glass
Hover image to zoom

Polyester Braid Pulling Rope, 1/2" x 300'

Brand:
Greenlee
SKU:
455-GREENLEE
Rating:
(0)
Q&A:
(0)
Polyester Braid Pulling Rope, 1/2" x 300'
Magnifying glass
Hover image to zoom
$572.87 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Length (Feet)
300' Length
Product Highlight: Material
Polyester

Description

–
Features
  • White with green tracer
  • Rot and mildew resistant
  • Low stretch

Specs

–
Diameter (Inches):

1/2"

Length (Feet):

300'

Product Type:

Pull Rope

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy