Apply to be a TradeMaster!
Main product image of Fish Stix Kit, 1/4" x 12 ft. (Short)
Magnifying glass
Hover image to zoom

Fish Stix Kit, 1/4" x 12 ft. (Short)

Brand:
Greenlee
SKU:
540-12
Rating:
(0)
Q&A:
(0)
Fish Stix Kit, 1/4" x 12 ft. (Short)
Magnifying glass
Hover image to zoom
$54.46 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Color
Green

Description

–
Fish Stix Kit, 1/4" x 12 ft. (Short)

Product Features:
  • Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors
  • 1/4" (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections
  • Two different threaded tips accommodate various bundles of wire or cable
  • 200 lbs (0.9 kN) maximum pulling strength

Product Specifications:
  • Color: Green
  • Minimum Bend Radius: 6-1/2"
  • Section Length: 4 ft. (1.2 m)
  • Sections: 3
  • Includes: Bullet And ''J'' Hook Nose Tips

Specs

–
Length (Feet):

12'

Product Type:

Fish Stick

Fish Stick Tip

Tensile Strength (lbs):

200 lbs.

Color:

Green

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy