Apply to be a TradeMaster!
Main product image of Glo Stix Kit, 3/16" x 15 ft.
Magnifying glass
Hover image to zoom

Glo Stix Kit, 3/16" x 15 ft.

Brand:
Greenlee
SKU:
540-15
Rating:
(0)
Q&A:
(0)
Glo Stix Kit, 3/16" x 15 ft.
Magnifying glass
Hover image to zoom
$58.42 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length

Description

–
Glo Stix Kit, 3/16" x 15 ft.

Product Features:
  • Luminescent fiberglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors
  • More flexible for fishing in walls through outlet box holes
  • Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4" (6.4 mm) Fish Stix
  • Clear, non-metallic storage tube keeps Glo Stix charged and ready to use
  • 200 lbs (0.9 kN) maximum pulling strength

Product Specifications:
  • Diameter: 3/16"
  • Minimum Bend Radius: 4-1/4"
  • Section Length: 5 ft. (1.5 m)
  • Sections: 3
  • Includes: Bullet And ''J'' Hook Nose Tips

Specs

–
Length (Feet):

15'

Product Type:

Fish Stick Tip

Fish Stick

Tensile Strength (lbs):

200 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy