Apply to be a TradeMaster!
Main product image of Pulling Grip Set with Clevis, 629
Magnifying glass
Hover image to zoom
Pulling Grip Set with Clevis, 629
Magnifying glass
Hover image to zoom
$568.03 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Use to pull in 2 IN (50.8 mm) or larger conduit
  • Type of pulls: heavy, long runs
  • Type of grip: Flexible eye 1/4 IN (6.4 mm-629) (6.3 mm-504) diameter galvanized steel aircraft cable connected to 2 cable receptacles with 5/8 IN (15.9 mm) diameter opening and 2 clamping set screws
  • Select pulling grips with a maximum-rated capacity that meets or exceeds the cable pulling tool's maximum pulling force
  • Minimum cable diameter is 3/8 IN

Specs

–
Product Type:

Cable Puller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

We used the product to pull wire and it worked out great.
OE Solar
Albuquerque NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy