Apply to be a TradeMaster!
Main product image of 3/4" x 18" Nail Eater Bit
Magnifying glass
Hover image to zoom

3/4" x 18" Nail Eater Bit

Brand:
Greenlee
SKU:
66PT-3/4
Rating:
(0)
Q&A:
(0)
3/4" x 18" Nail Eater Bit
Magnifying glass
Hover image to zoom
$36.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Features
  • Improved cutting edge provides 30% longer life span
  • Patented new design for improved cutting and cleaner holes
  • Self-feeding screw point draws bit through wood
  • Unique patented design cutting angle - smoother starts, reduced cutting loads
  • Made of super tough, heat-treated steel
  • Cuts through nails and provides longer life
  • Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s

Specs

–
Product Type:

Drill Bit

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy