Apply to be a TradeMaster!
Main product image of UT10 Puller Package with Floor Mount
Magnifying glass
Hover image to zoom
UT10 Puller Package with Floor Mount
Magnifying glass
Hover image to zoom
$9,121.53 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 176 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 2 Speed Ultra Tugger (UT10-2S) is a one-stop-shop: The only 2 speed puller on the market that can shift from high speed/low load pulling to low speed/high load pulling with a simple double tap motion on the foot pedal control switch
  • Use for cable pulls requiring high as well as low pulling loads
  • The no-load high speed is 16 FT/MINT and is best suited for loads up to 4000 LB where the speed will be 12 FT/MINT
  • The no-load low speed is 9 FT/MINT and can be used on loads up to 8000 LB where the speed will be 6 FT/MINT, or a momentary peak capacity of 10000LB
  • 2-Speed motor that delivers the fastest pulling time for all pulling needs over the widest (10000 LB) range
  • Strong, rugged motor designed specifically for both big and small cable pulling applications up to 10000 LB
  • Easy control features for increased productivity: On-board force gauge provides visual communication of pulling force and speed changes

Specs

–
Product Type:

Cable Puller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy