Apply to be a TradeMaster!
Main product image of Metal Stud Punch, 1-11/32" Diameter
Magnifying glass
Hover image to zoom
Metal Stud Punch, 1-11/32" Diameter
Magnifying glass
Hover image to zoom
$357.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-11/32" Diameter

Description

–
Metal Stud Punch, 1-11/32" Diameter

Product Features:
  • Punch up through 20 gauge (0.9 mm) steel studs in one stroke.
  • Aluminum head provides strength with minimum weight, reducing operator fatigue.
  • Contoured handle design gives better operator leverage and makes it possible to punch in tight places.
  • Self-stripping design eliminates punch hang-ups.
  • Automatically centers holes on standard studs.
  • Capacity: 2-1/2" (63.4 mm) and wider studs; 20 gauge (0.9 mm) steel studs.

Specs

–
Product Type:

Stud Punch

Diameter (Inches):

1-11/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy