Apply to be a TradeMaster!
Main product image of 16-3/4" Manual Stud Punch
Magnifying glass
Hover image to zoom
16-3/4" Manual Stud Punch
Magnifying glass
Hover image to zoom
$144.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
16-3/4" Diameter

Description

–
Features
  • Punch up through 20 gauge steel studs in one stroke
  • Unique patented punch rolls the edge over for smooth installation of armored cable
  • Contoured handle design gives better operator leverage and makes it possible to punch in tight places
  • Automatically centers holes on standard studs

Specs

–
Diameter (Inches):

16-3/4"

Product Type:

Stud Punch

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy