Apply to be a TradeMaster!
Main product image of 9-3/4" Hand-Held Cable Cutter
Magnifying glass
Hover image to zoom

9-3/4" Hand-Held Cable Cutter

Brand:
Greenlee
SKU:
727-GREENLEE
Rating:
(0)
Q&A:
(0)
9-3/4" Hand-Held Cable Cutter
Magnifying glass
Hover image to zoom
$248.35 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Features
  • Easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²)
  • Precision-ground, shear-action, curved cutting blades
  • 727 has PVC-covered, high-leverage handles for easier cuts
  • Heat-treated for long life
  • Made of heavy-duty forged steel
  • Rust-resistant black oxide finish

Specs

–
Product Type:

Cable Cutter

Length (Inches):

9-3/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy