Apply to be a TradeMaster!
Main product image of 1-1/8" Variable Pitch Hole Saw
Magnifying glass
Hover image to zoom

1-1/8" Variable Pitch Hole Saw

Brand:
Greenlee
SKU:
825-1-1/8
Rating:
(0)
Q&A:
(0)
1-1/8" Variable Pitch Hole Saw
Magnifying glass
Hover image to zoom
$9.56 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/8" Diameter

Description

–
Features
  • Cuts through steel, tin, aluminum, fiberglass, wood and plastic
  • Deep 1-5/8 In cut to go through wood studs
  • Extra-tough bi-metal blade made of highest grade tool steel
  • Steam oxide finish for cooler running saw
  • Extra-thick backplate minimizes vibration

Specs

–
Application:

Fiberglass

Steel

Wood

Aluminum

Plastic

Product Type:

Hole Saw

Diameter (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy