Apply to be a TradeMaster!
Main product image of Aluminum Hand Bender Head with Handle for 1" EMT, 3/4" Rigid/IMC
Magnifying glass
Hover image to zoom

Aluminum Hand Bender Head with Handle for 1" EMT, 3/4" Rigid/IMC

Brand:
Greenlee
SKU:
842AH
Rating:
(0)
Q&A:
(0)
Aluminum Hand Bender Head with Handle for 1" EMT, 3/4" Rigid/IMC
Magnifying glass
Hover image to zoom
$139.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Material
Aluminum

Description

–
Features
  • Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light
  • Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight
  • Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage
  • 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage
  • All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30-degree bends
  • Lifetime Limited Warranty

Specs

–
Product Type:

Bender Head

Bender Handle

Material:

Aluminum

Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy