Apply to be a TradeMaster!
Main product image of 1/2 to 2" Electric PVC Heater, 849
Magnifying glass
Hover image to zoom
1/2 to 2" Electric PVC Heater, 849
Magnifying glass
Hover image to zoom
$809.66 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 2", 1", 1/2", 1-1/2"

Description

–
  • Easy to use preheat for 10 minutes, insert PVC, rotate until pliable, remove and form bend
  • Bending tool features sturdy double wall metal with fiberglass insulation and reflective interior for fast, even heat
  • Full length door for easy PVC loading and removal
  • Other features include on/off switch, pilot light and carrying handle
  • Heats 24" long section of pipe

Specs

–
Size:

3/4"

2"

1"

1/2"

1-1/2"

Product Type:

PVC Heat Box

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy