Apply to be a TradeMaster!
Main product image of 1/2" to 1-1/2" PVC Blanket, 860-1-1/2
Magnifying glass
Hover image to zoom
1/2" to 1-1/2" PVC Blanket, 860-1-1/2
Magnifying glass
Hover image to zoom
$337.28 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2"

Description

–
  • Make bends, offsets or saddles in PVC fast and easy
  • Easy to use: wrap blanket around PVC, secure with hook and loop strap
  • Built-In stiffeners help keep the blanket tight to the PVC surface
  • Remove blanket and form bend by hand
  • Controlled, even heating for uniform bending
  • Bending tool comes with heavy-duty cord and thermostat for long life
  • Temperature over 300° F(149° C)

Specs

–
Size:

1-1/2"

2"

Product Type:

PVC Blanket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy