Apply to be a TradeMaster!
Main product image of 3/16" Pilot Drill Bit
Magnifying glass
Hover image to zoom
3/16" Pilot Drill Bit
Magnifying glass
Hover image to zoom
$8.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
3/16" Pilot Drill Bit

Product Features:
  • Type: Pilot drill bit
  • Material: High speed steel
  • Bit Diameter: 3/16" (5 mm)

Specs

–
Product Type:

Drill Bit

Pilot Bit

Size:

3/16"

Length (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy