Apply to be a TradeMaster!
Main product image of AC/DC True RMS Clamp Meter (600A)
Magnifying glass
Hover image to zoom
AC/DC True RMS Clamp Meter (600A)
Magnifying glass
Hover image to zoom
$268.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
600 Amps
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Greenlee CM-660, CM-860, CM-960, CMH-600, and CMI-600 Clamp Meters are hand-held testing devices with the following measurement capabilities: AC and DC voltage, AC current, AC current AmpTip, frequency, non-contact electric field (EF) detection, and resistance. They also check diodes and verify continuity. These meters are designed to be placed on or removed from insulated or uninsulated conductors.

Product Features:
  • Measures AC+DC current
  • AC and AC+DC voltage measurements with digital low pass filter for accurate readings on variable frequency drives
  • Also measures DC voltage, resistance and frequency
  • Tests continuity and diodes
  • Peak-RMS measures motor inrush current
  • Backlight & relative mode for added versatility
  • AmpTip increases accuracy on small wires and low current
  • Two voltage detection modes - non-contact or using a single test lead
  • Data hold
  • Recording of Maximum, Minimum, and Average readings
  • Lifetime warranty

Product Specifications:
  • Amperage Measurement: 60, 600 Amps AC+DC
  • Display: LCD, 6000 Count
  • Voltage and AmpTip™ current: 50/60 Hz
  • High current: 50 - 400 Hz
  • Includes: (2) 1.5V AAA batteries, test leads, carrying case
  • Jaw Opening: 1.18" (30 mm)
  • Measurement Category: CAT III 600V, CAT IV 300V
  • Resistance Measurement: 600, 6k, 60k Ohms
  • Standard: CAT III, C/US UL Listed, CE
  • True Power: AC+DC True RMS
  • Voltage Measurement: 600 Volts AC+DC

Specs

–
Product Type:

Clamp Meter

Type:

Cat IV - 300V

Cat III - 600V

Voltage:

600V

Amperage:

600

Batteries Included:

2

Battery Type:

AAA

1.5V Alkaline

Includes:

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality amp probe.

Good quality amp probe in the price range I needed.
Tj
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy