Apply to be a TradeMaster!
Main product image of AC/DC Industrial Clamp Meter (600A)
Magnifying glass
Hover image to zoom

AC/DC Industrial Clamp Meter (600A)

Brand:
Greenlee
SKU:
CMI-600
Rating:
(0)
Q&A:
(0)
AC/DC Industrial Clamp Meter (600A)
Magnifying glass
Hover image to zoom
$292.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Amperage
600 Amps

Description

–
Features
  • Measures AC+DC current and DC microamps
  • AC and AC+DC voltage measurements with digital filter low pass for accurate readings on variable frequency drives
  • Also allows linemen to measures DC voltage, resistance, capacitance, temperature and frequency
  • Tests continuity and diodes
  • Phase Sequence & Motor Rotation tests
  • Peak-RMS measures motor in rush current
  • Backlight & relative mode for added versatility

Specs

–
Battery Type:

AA

Includes:

Carry Case

Test Leads

Clips

Warranty:

Lifetime

Amperage:

600

Product Type:

Clamp Meter

Batteries Included:

2

Display:

LCD, 6000 Count

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy