Apply to be a TradeMaster!
Main product image of Drill/Tap Bit, 1/4-20 NC
Magnifying glass
Hover image to zoom

Drill/Tap Bit, 1/4-20 NC

Brand:
Greenlee
SKU:
DTAP1/4-20
Rating:
(1)
Q&A:
(0)
Drill/Tap Bit, 1/4-20 NC
Magnifying glass
Hover image to zoom
$9.84 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
High Speed Steel

Description

–
Drill/Tap Bit, 1/4-20 NC

Product Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap to prevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel for longer life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits

Product Specifications:
  • Material: High Speed Steel
  • Material thickness: Up to 10 GA
  • Material type: Mild Steel, Copper, Brass, Aluminum
  • Point Type: Split Point with Web Thinning
  • Shank: 1/4" Quick Change Hex
  • Size: 1/4"
  • Thread Per Inch: 20 TPI
  • Thread Type: NC

Specs

–
Product Type:

Drill Tap Bit

Size:

1/4"

Threads Per Inch:

20

Material:

High Speed Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Drill/Tap Bit, 10-32 NF
SKU: DTAP10-32
Greenlee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

Greenlee has always had great quality, these fall into the same category. Better pricing and quality than you can find at the big box stores
Mike
Elizabethtown, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy