Apply to be a TradeMaster!
Main product image of Drill/Tap Bit, 6-32 NC
Magnifying glass
Hover image to zoom
Drill/Tap Bit, 6-32 NC
Magnifying glass
Hover image to zoom
$11.92 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
Drill/Tap Bit, 6-32 NC

Product Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap to prevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel for longer life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits

Product Specifications:
  • Material: High Speed Steel
  • Material thickness: Up to 10 GA
  • Material type: Mild Steel, Copper, Brass, Aluminum
  • Point Type: Split Point with Web Thinning
  • Shank: 1/4" Quick Change Hex
  • Size: #6
  • Thread Per Inch: 32 TPI
  • Thread Type: NC

Specs

–
Product Type:

Drill Tap Bit

Threads Per Inch:

32

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy