Apply to be a TradeMaster!
Main product image of 12 Ton Crimper Kearney, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom

12 Ton Crimper Kearney, Li-Ion, Standard, 120V

Brand:
Greenlee
SKU:
EK1240KLX11
Rating:
(0)
Q&A:
(0)
12 Ton Crimper Kearney, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
$6,047.64 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
16-1/4" Length

Description

–
Features
  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • Automatic Retraction Stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance

Specs

–
Product Type:

12T Crimper

Voltage:

120v

Length (Inches):

16-1/4"

Battery Type:

Lithium-Ion

Wire Size:

#8 AWG

Crimping Force:

106 kN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy