Apply to be a TradeMaster!
Main product image of 6 Ton Crimper, Li-Ion, Standard, CJD3O, 120V, EK425LXDO11
Magnifying glass
Hover image to zoom

6 Ton Crimper, Li-Ion, Standard, CJD3O, 120V, EK425LXDO11

Brand:
Greenlee
SKU:
EK425LXDO11
Rating:
(0)
Q&A:
(0)
6 Ton Crimper, Li-Ion, Standard, CJD3O, 120V, EK425LXDO11
Magnifying glass
Hover image to zoom
$2,662.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • The EK425LX is operated with one hand, leaving the other hand free to position the cable and connector
  • The crimping jaws open wide to fit easily over connectors
  • In-line tool style is lightweight and very easy to control
  • To help prepare for a crimp, the jaws can be jogged closed until they just grip the connector, allowing the operator to position the cable in the connector before finishing the crimp
  • The EK425LX will complete about 325 crimps per battery charge on 4/0 AWG splices
  • When a crimp is fully completed, the EK425LX signals the operator by automatically opening the jaws

Specs

–
Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy